Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388064

MPN #: CHC565A

Baldor-Reliance Motor CHC565A, 1HP, 1075RPM, 1PH, 60HZ, 56, 1935C, TEAO, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1075RPM,1PH,60HZ,56,1935C,TEAO,F1,N

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$1,085.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48 lbs

Product Details

Power Factor90
Drive End FlangeStandard
KVA CodeB
Motor RPM 60 Hertz1075 rpm
Mounting LocationResilient Base
Phase1
Manufacturers Part NumberCHC565A
EnclosureTEAO
Service Factor1
BrandBaldor-Reliance
RPM1075 rpm
Insulation ClassF
Horsepower1 HP
Frame56
Hertz60 Hz
Design Code-
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency62
Full Load Amps10.6/5.3 A
Thermal SelectN
Poles6
RPM Range1001-1100 rpm
Ambient Temperature40 °C