Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387864

MPN #: CHM465A

Baldor-Reliance Motor CHM465A, .75HP, 1140RPM, 3PH, 60HZ, 56Z, 1728M, TEAO, F1

Product Description
Baldor-Reliance Motor, .75HP,1140RPM,3PH,60HZ,56Z,1728M,TEAO,F1

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33 lbs

Product Details

RPM1140 rpm
Insulation ClassB
Horsepower3/4 HP
Frame56Z
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1140 rpm
Enclosure TypeTotally Enclosed
Mounting LocationResilient Base
Voltage208-230/460 V
Full Load Efficiency72
Phase3
Full Load Amps3.6/1.8 A
Manufacturers Part NumberCHM465A
EnclosureTEAO
Thermal SelectN
Service Factor1.15
Poles6
RPM Range1101-1200 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C