Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390475

MPN #: ECTM4314T

Baldor-Reliance Motor ECTM4314T, 60HP, 1780RPM, 3PH, 60HZ, 364T, 1462M, TEAO, F1

Product Description
Baldor-Reliance Motor, 60HP,1780RPM,3PH,60HZ,364T,1462M,TEAO,F1

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$14,899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29.7 in
Width25.88 in
Height25.88 in
Weight835 lbs
Shaft Diameter2.374 in
Opposite End Bearing Size6313
Frame Size364T
Drive End Bearing Size6313
Length Less Shaft33.25 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1780 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECTM4314T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower60 HP
Frame364T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency95
Full Load Amps136/68 A
DutyContinuous
Poles4
Rated RPM1780
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA EEV