Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388422

MPN #: CTM1765T

Baldor-Reliance Motor CTM1765T, 40/10HP, 1760/870RPM, 3PH, 60HZ, 324T, 1262M

Product Description
Baldor-Reliance Motor, 40/10HP,1760/870RPM,3PH,60HZ,324T,1262M

Features:
  • Premium efficient severe duty multi-speed axial fan motors
  • Class F insulation, 1.15 service factor
  • Lip seal, shaft slinger, and T-drain in both ends
  • Electrical design is single winding variable torque
  • Double shielded ball bearings
  • Burndy type YA compression lead lugs
  • 3 year warranty
Typical Applications:
High moisture environment fan motor for mounting in the air stream of cooling towers.

PRICE
$14,355.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30.28 in
Width23.75 in
Height23.75 in
Weight619 lbs
Shaft Length1.875 in
Shaft Diameter2.125 in
Opposite End Bearing Size6312
Frame Size324T
Drive End Bearing Size6206
Length Less Shaft31 in

Product Details

Number of Speeds2S-1W-VT
Drive End FlangeStandard
Motor RPM 60 Hertz1760/870 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCTM1765T
EnclosureTEFC
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower40 HP
Frame324T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Amps48/18.6 A
DutyCONT
Poles4; 8
Rated RPM1760/870
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR