Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388424

MPN #: CTM2276T

Baldor-Reliance Motor CTM2276T, 7.5HP, 1160RPM, 3PH, 60HZ, 254T, 0756M, TEAO, F

Product Description
Baldor-Reliance Motor, 7.5HP,1160RPM,3PH,60HZ,254T,0756M,TEAO,F

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$2,759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22.16 in
Width18 in
Height19 in
Weight179 lbs
Shaft Length2.374 in
Shaft Diameter1.625 in
Opposite End Bearing Size6206
Frame Size254T
Drive End Bearing Size6309

Product Details

Number of Speeds2S-1W-VT
Drive End FlangeStandard
Motor RPM 60 Hertz1160 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCTM2276T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower7 1/2 HP
Frame254T
Hertz60 Hz
Design CodeA
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps24-21.8/10.9 A
DutyCONT
Poles6
Rated RPM1160
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CertificationsCSA; UR