Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390491

MPN #: EHFM2523T

Baldor-Reliance Motor EHFM2523T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M, OPSB, F2

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254T,3938M,OPSB,F2

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$2,649.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23.19 in
Width0.5 in
Height0.5 in
Weight250 lbs
Shaft Diameter1.625 in
Opposite End Bearing Size6208
Frame Size254T
Drive End Bearing Size6206
Length Less Shaft0.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHFM2523T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency93
Full Load Amps37.4-35.4/17.7 A
DutyContinuous
Poles4
Rated RPM1765
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR