Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388425

MPN #: CTM2332T

Baldor-Reliance Motor CTM2332T, 10HP, 1175RPM, 3PH, 60HZ, 256T, 0946M, TEAO, F1

Product Description
Baldor-Reliance Motor, 10HP,1175RPM,3PH,60HZ,256T,0946M,TEAO,F1

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$3,035.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width18 in
Height18 in
Weight275 lbs
Shaft Length1.625 in
Shaft Diameter1.625 in
Opposite End Bearing Size6208
Frame Size256T
Drive End Bearing Size6203
Length Less Shaft28.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1175 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCTM2332T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeSealed
Insulation ClassF
Horsepower10 HP
Frame256T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency89.5
Full Load Amps28.8/14.4 A
DutyCONT
Poles6
Rated RPM1175
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CertificationsCSA; UR