Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388242

MPN #: CTM4110T

Baldor-Reliance Motor CTM4110T, 40HP, 1775RPM, 3PH, 60HZ, 324T, 1248M, TEAO, F1

Product Description
Baldor-Reliance Motor, 40HP,1775RPM,3PH,60HZ,324T,1248M,TEAO,F1

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$7,949.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28.38 in
Width23.75 in
Height23.75 in
Weight529 lbs
Shaft Length1.875 in
Shaft Diameter2.125 in
Opposite End Bearing Size6311
Frame Size324T
Drive End Bearing Size6203
Length Less Shaft31 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCTM4110T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeSealed
Insulation ClassF
Horsepower40 HP
Frame324T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93
Full Load Amps94/47 A
DutyCONT
Poles4
Rated RPM1775
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR