Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388260

MPN #: CWDL3514

Baldor-Reliance Motor CWDL3514, 1.5HP, 1725RPM, 1PH, 60HZ, 56C, 3532LC, TEFC, F

Product Description
Baldor-Reliance Motor, 1.5HP,1725RPM,1PH,60HZ,56C,3532LC,TEFC,F

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$1,409.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48 lbs
Dimension C14.12 in

Product Details

RPM1725 rpm
Horsepower1-1/2 HP
Bearing Opp Drive End6203
Frame56C
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1725 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage115/230 V
Phase1
Full Load Amps18/8 FLA
Manufacturers Part NumberCWDL3514
EnclosureTEFC
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C