Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388858

MPN #: CEWDM23933T-5

Baldor-Reliance Motor CEWDM23933T-5, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 3942M, TEFC, F

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254TC,3942M,TEFC,F

Features:
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Typical Applications:
Food processing and other applications where motor is regularly exposed to high pressure wash down.

PRICE
$7,729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight247 lbs

Product Details

RPM1765 rpm
Horsepower15 HP
Bearing Opp Drive End6208
Frame254TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1765 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage575 V
Phase3
Full Load Amps14.5 A
Manufacturers Part NumberCEWDM23933T-5
EnclosureTEFC
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C