Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388507

MPN #: EBM2333T

Baldor-Reliance Motor EBM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254T,0936M,TEFC,F1

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$9,055.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight280 lbs
Opposite End Bearing Size6208

Product Details

Power Factor82
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEBM2333T
EnclosureTEFC
Brake Rating75
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM1765 rpm
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
Amps @ 208V38.9 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Full Load Amps37/18.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A