Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388508

MPN #: EBM2334T

Baldor-Reliance Motor EBM2334T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 0952M, TEFC, F1

Product Description
Baldor-Reliance Motor, 20HP,1765RPM,3PH,60HZ,256T,0952M,TEFC,F1

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$11,869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight331 lbs
Opposite End Bearing Size6208

Product Details

Power Factor84
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEBM2334T
EnclosureTEFC
Brake Rating105
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM1765 rpm
Insulation ClassF
Horsepower20 HP
Frame256T
Hertz60 Hz
Design CodeB
Amps @ 208V51 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93
Full Load Amps48/24 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A