Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388570

MPN #: EBM3546

Baldor-Reliance Motor EBM3546, 1HP, 1765RPM, 3PH, 60HZ, 56, 3524M, TEFC, F1, BR

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,56,3524M,TEFC,F1,BR

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$2,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48 lbs
Opposite End Bearing Size6203

Product Details

Power Factor71
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEBM3546
EnclosureTEFC
Brake Rating6
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1760 rpm
Insulation ClassF
Horsepower1 HP
Frame56
Hertz60 Hz
Design CodeB
Amps @ 208V3.1 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency85.5
Full Load Amps3.1-3/1.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm