Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388763

MPN #: BM3543

Baldor-Reliance Motor BM3543, .75HP, 1140RPM, 3PH, 60HZ, 56, 3428M, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,1140RPM,3PH,60HZ,56,3428M,TEFC,F1

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller.
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$1,935.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39 lbs
Opposite End Bearing Size6203

Product Details

Power Factor59
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1140 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberBM3543
EnclosureTEFC
Brake Rating6
Service Factor1.15
Bearing Drive End6203
BrandBaldor-Reliance
RPM1140 rpm
Insulation ClassB
Horsepower3/4 HP
Frame56
Hertz60 Hz
Design CodeB
Amps @ 208V3.3 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency77
Full Load Amps3.3-3/1.5 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm