Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390451

MPN #: ECTM4115T

Baldor-Reliance Motor ECTM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 1266M, TEAO, F1

Product Description
Baldor-Reliance Motor, 50HP,1775RPM,3PH,60HZ,326T,1266M,TEAO,F1

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$11,039.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28.38 in
Width25.88 in
Height25.88 in
Weight598 lbs
Shaft Diameter2.125 in
Opposite End Bearing Size6311
Frame Size326T
Drive End Bearing Size6205
Length Less Shaft33.25 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECTM4115T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower50 HP
Frame326T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency94.5
Full Load Amps114/57 A
DutyCONT
Poles4
Rated RPM1775
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR