Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390494

MPN #: EHFM2539T

Baldor-Reliance Motor EHFM2539T, 40HP, 1775RPM, 3PH, 60HZ, 324T, 4250M, OPSB, F2

Product Description
Baldor-Reliance Motor, 40HP,1775RPM,3PH,60HZ,324T,4250M,OPSB,F2

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$5,959.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27.19 in
Width0.5 in
Height0.5 in
Weight429 lbs
Shaft Diameter2.125 in
Opposite End Bearing Size6309
Frame Size324T
Drive End Bearing Size6312
Length Less Shaft0.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHFM2539T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower40 HP
Frame324T
Hertz60 Hz
Design CodeA
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency94.1
Full Load Amps98/49 A
DutyContinuous
Poles4
Rated RPM1770
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR