Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390495

MPN #: EHFM2543T

Baldor-Reliance Motor EHFM2543T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 4256M, OPSB, F2

Product Description
Baldor-Reliance Motor, 50HP,1775RPM,3PH,60HZ,326T,4256M,OPSB,F2

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$7,509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27.69 in
Width23.75 in
Height23.75 in
Weight466 lbs
Shaft Diameter2.125 in
Opposite End Bearing Size6311
Frame Size326T
Drive End Bearing Size6203
Length Less Shaft31 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHFM2543T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower50 HP
Frame326T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency94.5
Full Load Amps114/57 A
DutyContinuous
Poles4
Rated RPM1775
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR