Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390332

MPN #: EHFM3311T

Baldor-Reliance Motor EHFM3311T, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3733M, OPSB, F

Product Description
Baldor-Reliance Motor, 7.5HP,1770RPM,3PH,60HZ,213T,3733M,OPSB,F

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$1,739.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.32 in
Width13.75 in
Height13.75 in
Weight115 lbs
Shaft Diameter1.375 in
Opposite End Bearing Size6206
Frame Size213T
Drive End Bearing Size6203
Length Less Shaft19 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHFM3311T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower7 1/2 HP
Frame213T
Hertz60 Hz
Design CodeA
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency91
Full Load Amps20.4-19.4/9.7 A
DutyContinuous
Poles4
Rated RPM1770
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR