Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390333

MPN #: EHM2531T

Baldor-Reliance Motor EHM2531T, 25HP, 1770RPM, 3PH, 60HZ, 284T, 4046M, OPSB, F1

Product Description
Baldor-Reliance Motor, 25HP,1770RPM,3PH,60HZ,284T,4046M,OPSB,F1

Features:
  • Heavy gauge steel frame construction
  • Ball bearings
  • Grease reduced vibration
  • Suitable for mounting in any position
  • EHM models meet NEMA Premium® efficiency and inverter-ready
  • 3 year warranty
  • HM models meet EPAct efficiencies
Typical Applications:
Heating, ventilation and air conditioning fans and blowers

PRICE
$4,529.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25.06 in
Width19.5 in
Height19.5 in
Weight345 lbs
Shaft Diameter1.875 in
Opposite End Bearing Size6309
Frame Size284T
Drive End Bearing Size6312
Length Less Shaft27 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEHM2531T
EnclosureOPSB
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower25 HP
Frame284T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency93.6
Full Load Amps58/29 FLA
DutyContinuous
Poles4
Rated RPM1760
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR