Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388564

MPN #: AOM3714T

Baldor-Reliance Motor AOM3714T, 10 AIR OVERHP, 1770RPM, 3PH, 60HZ, 215T, 3740

Product Description
Baldor-Reliance Motor, 10 AIR OVERHP,1770RPM,3PH,60HZ,215T,3740

Features:
  • Locked drive end bearing construction
  • Bearings sized for larger overhung loads for fan on shaft applications
  • Leads 36
Typical Applications:
Motors are designed for In the Airstream and fan on shaft applications.

PRICE
$1,879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.45 in
Width16 in
Height16 in
Weight126 lbs
Shaft Length1.375 in
Shaft Diameter1.375 in
Opposite End Bearing Size6206
Frame Size215T
Drive End Bearing Size6307
Length Less Shaft21.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberAOM3714T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower10 HP
Frame215T
Hertz60 Hz
Design CodeA
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps28-27/13.5 A
DutyContinuous
Poles4
Rated RPM1770
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR