Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390190

MPN #: EL3514

Baldor-Reliance Motor EL3514, 1.5HP, 1760RPM, 1PH, 60HZ, 56H, 3540LC, TEFC, F

Product Description
Baldor-Reliance Motor, 1.5HP,1760RPM,1PH,60HZ,56H,3540LC,TEFC,F

Features:
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.

PRICE
$1,305.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight57
Dimension C15.18 in

Product Details

Power Factor94
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberEL3514
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 1/2 HP
Frame56H
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency84
Nameplate RPM1760 rpm
Full Load Amps12.6/6.3 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm