Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390367

MPN #: EM2516T-8

Baldor-Reliance Motor EM2516T-8, 25HP, 3520RPM, 3PH, 60HZ, 256T, 3940M, OPSB, F1

Product Description
Baldor-Reliance Motor, 25HP,3520RPM,3PH,60HZ,256T,3940M,OPSB,F1

Features:
  • 1.15 Service Factor
  • Positively locked drive end bearing on 254T and larger
  • Ball bearings
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.

PRICE
$4,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight242
Dimension C21.69 in

Product Details

Power Factor92
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz3520 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2516T-8
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower25 HP
Frame256T
Hertz60 Hz
Design CodeB
Amps @ 208V62 A
Enclosure TypeOpen/Drip Proof
Voltage200 V
Full Load Efficiency93
Nameplate RPM3520 rpm
Full Load Amps63.2 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm