Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB3201982

MPN #: VSPM31120

Baldor-Reliance Motor 1.5HP, 3500RPM, 3PH, 60HZ, 56C, 3520M, OPEN, F1

Product Description
General purpose, Three Phase Motor, Open drip proof, Foot mounted, 230/460V, 1.5HP, 3500RPM, 3PH, 60HZ, 56C, 3520M, OPEN, F1230/460

Applications:
  • Fans
  • Pumps
  • Blowers
  • Conveyors
  • Compressors
  • Industrial machines
  • Other general purpose applications


PRICE
$769.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38
Dimension C11-3/4 in

Product Details

Power Factor81
Bearing Opp Drive End6203
KVA CodeN
Motor RPM 60 Hertz3600 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVSPM31120
EnclosureOPEN
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1-1/2 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeOpen Drip Proof
Voltage230/460 V
Full Load Efficiency85.5
Nameplate RPM3500 rpm
Full Load Amps2.1 A
DutyContinuous
Poles2
Ambient Temperature40 °C