Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389874

MPN #: FDL3516TM

Baldor-Reliance Motor FDL3516TM, 2HP, 1725RPM, 1PH, 60HZ, 56HZ, 3535LC, TEFC, F1

Product Description
Baldor-Reliance Motor, 2HP,1725RPM,1PH,60HZ,56HZ,3535LC,TEFC,F1

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$1,579.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight51
Opposite End Bearing Size6203
Dimension C14.19 in

Product Details

Power Factor99
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberFDL3516TM
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassF
Horsepower2 HP
Frame56HZ
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage208-230 V
Full Load Efficiency78
Full Load Amps8.6-8.3 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm