Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389116

MPN #: IR3507M

Baldor-Reliance Motor IR3507M, .75HP, 1725RPM, 1PH, 60HZ, 56Y, 3524L, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,1725RPM,1PH,60HZ,56Y,3524L,TEFC,F1

Features:
  • Farm Duty epoxy paint protects motor from harsh environment
  • Manual thermal with cover mounted in conduit box for protection
  • Ball bearings
  • Condensation drains
  • Heavy gauge steel construction
Typical Applications:
Ideal for many farm applications such as barn cleaners, bulk feeders and industrial applications.

PRICE
$959.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40
Opposite End Bearing Size6203
Dimension C13.25 in

Product Details

Power Factor76
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberIR3507M
EnclosureTEFC
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower3/4 HP
Frame56Y
Hertz60 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency70
Full Load Amps9.2/4.8-4.6 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm