Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389418

MPN #: GDL1607T

Baldor-Reliance Motor GDL1607T, 7.5HP, 1725RPM, 1PH, 60HZ, 215TZ, 3744LC, ODTF

Product Description
Baldor-Reliance Motor, 7.5HP,1725RPM,1PH,60HZ,215TZ,3744LC,ODTF

Features:
  • Shaft length is 1 longer than NEMA standard
  • Screens to protect against entry of trash, snakes and rodents
  • Three phase ratings meet EPAct efficiencies
Typical Applications:
Engineered for high pressure grain drying and storage on both commercial and farm applications.

PRICE
$3,205.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight161
Opposite End Bearing Size6206
Dimension C22.57 in

Product Details

Power Factor90
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberGDL1607T
EnclosureODTF
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame215TZ
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency82.5
Full Load Amps32 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm