Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389899

MPN #: FDL3619TM

Baldor-Reliance Motor FDL3619TM, 3HP, 1725RPM, 1PH, 60HZ, 184T, 3634LC, TEFC, F1

Product Description
Baldor-Reliance Motor, 3HP,1725RPM,1PH,60HZ,184T,3634LC,TEFC,F1

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$1,709.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight81
Opposite End Bearing Size6205
Dimension C16.54 in

Product Details

Power Factor90
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberFDL3619TM
EnclosureTEFC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassF
Horsepower3 HP
Frame184T
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency81.5
Full Load Amps13.2 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm