Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390078

MPN #: IDM2276T

Baldor-Reliance Motor IDM2276T, 7.5HP, 1180RPM, 3PH, 60HZ, 254TC, 0954M, TEBC

Product Description
Baldor-Reliance Motor, 7.5HP,1180RPM,3PH,60HZ,254TC,0954M,TEBC

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$8,505.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight286 lbs
Opposite End Bearing Size6208
Dimension C33.07 in

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1180 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6309
BrandBaldor-Reliance
Rotor-Inertia4.34
Max RPM5000 rpm
RPM1180 rpm
Insulation ClassH
Horsepower7-1/2 HP
Frame254TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Full Load Amps21.4/10.7 A
Slip Hertz0.95 Hz
Magnetizing Current11/5.5 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm