Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391945

MPN #: ZDM3774T

Baldor-Reliance Motor ZDM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M, TEBC, F

Product Description
Baldor-Reliance Motor, 10HP,1760RPM,3PH,60HZ,215TC,0748M,TEBC,F

Features:
  • Full torque at zero speed
  • 1000:1 constant torque range
  • Totally Enclosed Non Ventilated (TENV) or Totally Enclosed Blower Cooled (TEBC)
  • 1/3 thru 500 horsepower
  • Cast Iron construction
  • C-Face with base 143TC thru 449TC
  • Base mount only in frames 5007L-5009L
  • Class H Insulated
  • ISR® (Inverter Spike Resistant) magnet wire
  • Meets NEMA MG 1, Part 31
Typical Applications:
Test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.

PRICE
$7,509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight196 lbs
Opposite End Bearing Size6206

Product Details

Blower Amps0.25 A
Drive End FlangeC-Face
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Blower Volts460 V
Blower Hertz60 Hz
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Rotor-Inertia1.18
Max RPM6000 rpm
RPM1760 rpm
Insulation ClassH
Horsepower10 HP
Frame215TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Full Load Amps25/12.5 A
Slip Hertz1.3 Hz
Magnetizing Current10.2/5.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm
Blower Phase3