Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389285

MPN #: IDM4111T

Baldor-Reliance Motor IDM4111T, 25HP, 1180RPM, 3PH, 60HZ, 324T, 1248M, TEBC, F1

Product Description
Baldor-Reliance Motor, 25HP,1180RPM,3PH,60HZ,324T,1248M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$16,289.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight565 lbs
Opposite End Bearing Size6311
Dimension C39.24 in

Product Details

Drive End FlangeStandard
Motor RPM 60 Hertz1180 rpm
Mounting LocationRigid
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6312
BrandBaldor-Reliance
Rotor-Inertia9.21
Max RPM3900 rpm
RPM1180 rpm
Insulation ClassH
Horsepower25 HP
Frame324T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93
Full Load Amps64/32 A
Slip Hertz1 Hz
Magnetizing Current25.2/12.6 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm