Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389317

MPN #: IDVSM4103T

Baldor-Reliance Motor IDVSM4103T, 25HP, 1800RPM, 3PH, 60HZ, 284TC, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 25HP,1800RPM,3PH,60HZ,284TC,TEFC,FOOT,

Features:
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Typical Applications:
Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.

PRICE
$8,059.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight437 lbs

Product Details

Constant Torque Hertz41.66736111
Max Motor Hertz90 Hz
Motor Base RPM1775 rpm
Max Motor Volts230/460 V
Drive End FlangeC-Face
Motor RPM 60 Hertz1775 rpm
Phase3
EnclosureTEFC
Service Factor1
Max Motor RPM2660 rpm
BrandBaldor-Reliance
Rotor-Inertia3.46
Max RPM5400 rpm
RPM1775 rpm
TypeP
Insulation ClassF
Horsepower25 HP
Temp Code2
Frame284TC
Motor Base Voltage230/460 V
Max Motor Horsepower25 HP
Enclosure TypeTotally Enclosed
Motor Base Amps62/31 A
Motor Base Horsepower25 HP
Max Motor Amps59.8/29.9 A
Magnetizing Current24/12 A
DutyContinuous
Motor Base Hertz60 Hz
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm