Features:
- Diecast aluminum end plates with machined steel bearing seat insert.
Residential and industrial pumps, swimming pool pumps, etc.
Weights & Dimensions
| Weight | 29 lbs |
| Dimension C | 13-1/4 in |
Product Details
| Power Factor | 70 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | C-Face |
| KVA Code | K |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | JM3116 |
| Enclosure | OPEN |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Baldor-Reliance |
| RPM | 1,725 rpm |
| Insulation Class | F |
| Horsepower | 1 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 3.7 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208 - 230, 460 V |
| Full Load Efficiency | 78.5 |
| Full Load Amps | 3.7-3.4/1.7 FLA |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |