Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389624

MPN #: L1512T

Baldor-Reliance Motor L1512T, 10HP, 1725RPM, 1PH, 60HZ, 215T, 3737LC, OPSB, F

Product Description
Baldor-Reliance Motor, 10HP,1725RPM,1PH,60HZ,215T,3737LC,OPSB,F

Features:
  • Copper windings
  • Rotors dynamically balanced
  • Ball bearings
  • Heavy guage steel frame construction
Typical Applications:
General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.

PRICE
$2,929.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight140
Dimension C17.45 in

Product Details

Power Factor97
Bearing Opp Drive End6206
Drive End FlangeStandard
KVA CodeE
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1512T
EnclosureOPSB
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassB
Horsepower10 HP
Frame215T
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency85.5
Nameplate RPM1725 rpm
Full Load Amps39.0 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm