Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389550

MPN #: L3506-50

Baldor-Reliance Motor L3506-50, .75HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3520L, TEF

Product Description
Baldor-Reliance Motor, .75HP,MOTOR-RPMRPM,1PH,50HZ,56,3520L,TEF

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/-½ 15% on voltage.

PRICE
$729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35
Dimension C12.23 in

Product Details

Power Factor86
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeH
Motor RPM 50 Hertz2850 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3506-50
EnclosureTEFC
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower3/4 HP
Frame56
Hertz50 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage110/220 V
Full Load Efficiency62
Nameplate RPM2850 rpm
Full Load Amps9.2/4.6 FLA
Poles2
Ambient Temperature40 °C
RPM Range1801-3000 rpm