Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389753

MPN #: L3709T

Baldor-Reliance Motor L3709T, 7.5HP, 3450RPM, 1PH, 60HZ, 213T, 3735LC, TEFC

Product Description
Baldor-Reliance Motor, 7.5HP,3450RPM,1PH,60HZ,213T,3735LC,TEFC

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$2,709.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight121
Dimension C17.89 in

Product Details

Power Factor91
Bearing Opp Drive End6206
Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3709T
EnclosureTEFC
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassB
Horsepower7 1/2 HP
Frame213T
Hertz60 Hz
Design CodeL
Amps @ 208V36 A
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency83
Nameplate RPM3450 rpm
Full Load Amps33.0 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm