Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389728

MPN #: L3708T-50

Baldor-Reliance Motor L3708T-50, 5HP, 1450RPM, 1PH, 50HZ, 213T, 3732LC, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,1450RPM,1PH,50HZ,213T,3732LC,TEFC,F1

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/-½ 15% on voltage.

PRICE
$2,209.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight132
Dimension C17.89 in

Product Details

Power Factor92
Bearing Opp Drive End6206
Drive End FlangeStandard
KVA CodeG
Motor RPM 50 Hertz1450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3708T-50
EnclosureTEFC
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame213T
Hertz50 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage220 V
Full Load Efficiency84
Nameplate RPM1450 rpm
Full Load Amps22.0 A
Poles4
Ambient Temperature40 °C
RPM Range1401-1500 rpm