Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389401

MPN #: M3160

Baldor-Reliance Motor M3160, .5HP, 850RPM, 3PH, 60HZ, 56, 3524M, OPEN, F1, N

Product Description
Baldor-Reliance Motor, .5HP,850RPM,3PH,60HZ,56,3524M,OPEN,F1,N

Features:
  • Heavy gauge steel frame thru 405T
  • Cast iron frames available
  • Ball bearings
  • Copper windings
Typical Applications:
Pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power.

PRICE
$1,219.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33
Dimension C12.07 in

Product Details

Power Factor56
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz850 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberM3160
EnclosureOPEN
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame56
Hertz60 Hz
Design CodeB
Amps @ 208V2.7 A
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency66
Nameplate RPM850 rpm
Full Load Amps2.7-2.5/1.25 FLA
Poles8
Ambient Temperature40 °C
RPM Range0-1000 rpm