Features:
- Heavy gauge steel base
- Ball bearings
- Suitable for mounting in any position
- Dynamically balanced rotors for reduced vibration and quiet operations.
Ventilators, direct-drive or belted fan and ventilation applications.
Weights & Dimensions
| Length | 15.02 in |
| Width | 32.5 in |
| Height | 26.5 in |
| Weight | 966 lbs |
| Shaft Diameter | 0.875 in |
| Opposite End Bearing Size | 6203 |
| Frame Size | 365TS |
| Drive End Bearing Size | 6206 |
| Length Less Shaft | 40.5 in |
Product Details
| Number of Speeds | 1 |
| Drive End Flange | Standard |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Resilient |
| Phase | 3 |
| Manufacturers Part Number | ERHM3162TA |
| Enclosure | OPEN |
| Service Factor | 1.15 |
| Brand | Baldor-Reliance |
| Bearing Type | Ball |
| Insulation Class | H |
| Horsepower | 5 HP |
| Frame | 145TY |
| Hertz | 60 Hz |
| Design Code | B |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 80 |
| Full Load Amps | 13-12.2/6.1 A |
| Duty | Continuous |
| Poles | 2 |
| Rated RPM | 3450 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| Certifications | CSA; CSA EEV; UR |