Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390804

MPN #: UCL345

Baldor-Reliance Motor UCL345, 3-4.5 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182Z, 3

Product Description
Baldor-Reliance Motor, 3-4.5 AIR OVERHP,3450RPM,1PH,60HZ,182Z,3

Features:
  • Shaft 3/4 longer than NEMA standard
  • Shaft keyed, drilled and tapped with internal 1/4-20 tap 1 deep
  • 1.00 Service Factor
  • Thermostats
  • Epoxy paint
Typical Applications:
Specifically engineered for use on vane axial fan crop dryers.

PRICE
$1,629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight70
Opposite End Bearing Size6205
Dimension C14.88 in

Product Details

Power Factor86
Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberUCL345
EnclosureOPEN
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower3 HP
Frame182Z
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency74
Full Load Amps22 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm