Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390824

MPN #: UCL710

Baldor-Reliance Motor UCL710, 7.5-10 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ

Product Description
Baldor-Reliance Motor, 7.5-10 AIR OVERHP,3450RPM,1PH,60HZ,182TZ

Features:
  • Shaft 3/4 longer than NEMA standard
  • Shaft keyed, drilled and tapped with internal 1/4-20 tap 1 deep
  • 1.00 Service Factor
  • Thermostats
  • Epoxy paint
Typical Applications:
Specifically engineered for use on vane axial fan crop dryers.

PRICE
$1,989.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight92
Opposite End Bearing Size6205
Dimension C16.88 in

Product Details

Power Factor93
Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberUCL710
EnclosureOPEN
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame182TZ
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency85
Full Load Amps31-42 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm