Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388648

MPN #: AFM3530

Baldor-Reliance Motor AFM3530, 1.5HP, 3450RPM, 3PH, 60HZ, 143TZ, 3424M, TEAO

Product Description
Baldor-Reliance Motor, 1.5HP,3450RPM,3PH,60HZ,143TZ,3424M,TEAO

Features:
  • Lubrication fittings on Nema T frames for eazy on-site maintenance
  • Ball bearings
  • Corrosion protected with epoxy finish
  • Normally-closed thermostats on three phase motors
Typical Applications:
Designed for powering aeration fans used on farm grain storage, exhaust fans, air handling systems, etc.

PRICE
$739.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31
Opposite End Bearing Size6203
Dimension C12.45 in

Product Details

Power Factor74
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberAFM3530
EnclosureTEAO
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassB
Horsepower1-1/2 HP
Frame143TZ
Hertz60 Hz
Design CodeB
Amps @ 208V4.9 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency80
Full Load Amps4.9-4.6/2.3 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm