Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390626

MPN #: UCME759

Baldor-Reliance Motor UCME759, 7.5-9.2 AIR OVERHP, 3450RPM, 3PH, 60HZ, 184T

Product Description
Baldor-Reliance Motor, 7.5-9.2 AIR OVERHP,3450RPM,3PH,60HZ,184T

Features:
  • Shaft 3/4 longer than NEMA standard
  • Shaft keyed, drilled and tapped with internal 1/4-20 tap 1 deep
  • 1.00 Service Factor
  • Thermostats
  • Epoxy paint
Typical Applications:
Specifically engineered for use on vane axial fan crop dryers.

PRICE
$1,655.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight85
Opposite End Bearing Size6205
Dimension C16.88 in

Product Details

Power Factor90
Drive End FlangeStandard
KVA CodeM
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberUCME759
EnclosureTEAO
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame184TZ
Hertz60 Hz
Design CodeB
Amps @ 208V18.8 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps18.8-17/8.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm