Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389978

MPN #: FDL3737TM

Baldor-Reliance Motor FDL3737TM, 10HP, 1730RPM, 1PH, 60HZ, 215T, 3752LC, TEFC, F

Product Description
Baldor-Reliance Motor, 10HP,1730RPM,1PH,60HZ,215T,3752LC,TEFC,F

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$3,639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight162
Opposite End Bearing Size6206
Dimension C21.27 in

Product Details

Power Factor96
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1730 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberFDL3737TM
EnclosureTEFC
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
RPM1730 rpm
Insulation ClassF
Horsepower10 HP
Frame215T
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency86.5
Full Load Amps39 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm