Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389833

MPN #: GSL3509M

Baldor-Reliance Motor GSL3509M, 1.5HP, 1750RPM, 1PH, 60HZ, 56Z, 3523LC, TEFC, F

Product Description
Baldor-Reliance Motor, 1.5HP,1750RPM,1PH,60HZ,56Z,3523LC,TEFC,F

Features:
  • Heavy duty cast iron housings
  • Chill cast bronze gears
  • Precision ground hardened worm
  • Ball bearings on input shaft
  • Tapered roller bearings on output shaft
  • Industry-standard mounting dimensions
  • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
  • Sealed housing provides maintenance-free lubed for life operation.
Typical Applications:
Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.

PRICE
$1,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42
Opposite End Bearing Size6203
Dimension C12.29 in

Product Details

Power Factor94
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberGSL3509M
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1750 rpm
Insulation ClassF
Horsepower1-1/2 HP
Frame56Z
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage208-230 V
Full Load Efficiency80
Full Load Amps6.9-6.4 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm