Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390947

MPN #: VBM3154

Baldor-Reliance Motor VBM3154, 1.5HP, 1725RPM, 3PH, 60HZ, 56C, 3520M, OPEN, F1

Product Description
Baldor-Reliance Motor, 1.5HP,1725RPM,3PH,60HZ,56C,3520M,OPEN,F1

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$2,155.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42 lbs
Opposite End Bearing Size6203
Dimension C15.26 in

Product Details

Power Factor71
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1735 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVBM3154
EnclosureOPEN
Brake Rating10
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1735 rpm
Insulation ClassB
Horsepower1-1/2 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency80
Full Load Amps5.4-5/2.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm