Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391134

MPN #: VEBM3714T

Baldor-Reliance Motor VEBM3714T, 10HP, 1770RPM, 3PH, 60HZ, 215TC, 3752M, TEFC, F

Product Description
Baldor-Reliance Motor, 10HP,1770RPM,3PH,60HZ,215TC,3752M,TEFC,F

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$6,739.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight158 lbs
Opposite End Bearing Size6306

Product Details

Power Factor85
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz1770 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEBM3714T
EnclosureTEFC
Brake Rating50
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM1770 rpm
Insulation ClassF
Horsepower10 HP
Frame215TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency91.7
Full Load Amps25.4-24/12 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm