Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391109

MPN #: VEBM3558

Baldor-Reliance Motor VEBM3558, 2HP, 1725RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, B

Product Description
Baldor-Reliance Motor, 2HP,1725RPM,3PH,60HZ,56C,3532M,TEFC,F1,B

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$2,369.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight58 lbs
Opposite End Bearing Size6203
Dimension C18.67 in

Product Details

Power Factor73
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1755 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEBM3558
EnclosureTEFC
Brake Rating6
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1755 rpm
Insulation ClassF
Horsepower2 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency86.5
Full Load Amps6-5.8/2.9 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm