Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388926

MPN #: CESWDM3554T

Baldor-Reliance Motor CESWDM3554T, 1.5HP, 1740RPM, 3PH, 60HZ, 145TC, 3532M, TENV

Product Description
Baldor-Reliance Motor, 1.5HP,1740RPM,3PH,60HZ,145TC,3532M,TENV

Features:
  • Moisture resistant ISR® (Inverter Spike Resistant) 200°C magnet wire
  • Sealed ball bearings with moisture resistant grease
  • Contact lip seals on shaft extensions
  • Neoprene gaskets
  • Special processed cast endplates
  • 300 Series stainless steel motor frame, base, shaft and hardware
  • No exterior paint
  • Tropicalized
Typical Applications:
Food processing, packaging and outdoor applications. Severe environments where motors are washed on a regular basis.

PRICE
$1,819.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47 lbs

Product Details

RPM1755 rpm
Horsepower1-1/2 HP
Bearing Opp Drive End6203
Frame145TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1755 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps4.4-4.2/2.1 A
Manufacturers Part NumberCESWDM3554T
EnclosureTENV
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C