Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909667

MPN #: L1309-50

Baldor-Reliance 50 Hertz Motor, L1309-50, 1 PH, 1 HP, 2850 IP23 RPM, 110/220 Volts, OPEN, 56 Frame

Product Description
Some applications require NEMA motors which operate on true 50 Hz power. Where this 50 Hz power is all that is available, these NEMA motors are designed to be used at rated voltages with tolerance of ± 15% on voltage.

Features
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Application(s)
  • Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of ± 15% on voltage.


PRICE
$639.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C11.51 in

Product Details

Power Factor83
Bearing Opp Drive End6203
KVA CodeH
Motor RPM 50 Hertz2850 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1309-50
EnclosureOPEN
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1 HP
Frame56
Hertz50 Hz
Design CodeN
Enclosure TypeOpen/Drip Proof
Voltage110/220 V
Full Load Efficiency66
Nameplate RPM2850 rpm
Full Load Amps12/6 A
DutyContinuous
RPM Range1801-3000 rpm
Ambient Temperature40 °C