Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391260

MPN #: VL3509-50

Baldor-Reliance Motor VL3509-50, 1HP, MOTOR-RPMRPM, 1PH, 50HZ, 56C, 3524L, TEFC

Product Description
Baldor-Reliance Motor, 1HP,MOTOR-RPMRPM,1PH,50HZ,56C,3524L,TEFC

Features:
  • Heavy gauge steel frame construction
  • Pressue cast aluminum end plates with machined steel bearing inserts for extended bearing life
Typical Applications:
Pumps, fans, gear reducers, conveyors and many other applications with 50 Hz power supply. Motors designed to be used at rated voltage with tolerances of +/-½ 15%.

PRICE
$905.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40
Dimension C13.25 in

Product Details

Power Factor84
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeH
Motor RPM 50 Hertz2850 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3509-50
EnclosureTEFC
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower1 HP
Frame56C
Hertz50 Hz
Design CodeN
Enclosure TypeTotally Enclosed
Voltage110/220 V
Full Load Efficiency68
Nameplate RPM2850 rpm
Full Load Amps12.6/6.3 A
Poles2
Ambient Temperature40 °C
RPM Range1801-3000 rpm